- Male Elbow
description
- Legris LF3800 push to connect fittings are well suited to make fluid connections involving aggressive or corrosive fluids or environments, hygienic or sterile areas. The body and threaded components are 316 stainless steel. Elastomer seals are Viton. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. Connection and disconnection are easy and require no tools. Fittings do not deform tubing and are reusable.Nylon, polyurethane, Teflon, copper, or stainless steel tubing can be used.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| Thread Size | 1/4 |
| Origin | Stainless Steel Push To Connect Fittings |
| Size Type | Metric Sizes |
| No. of Ends | 2 |
| Thread Type | BSPT |
| Fitting Description | 90° Male Elbow |
| End Types | Tubing & BSPT |
| Tube O.D. | 12.000 mm |
| End Size | 1/4 BSPT(m), 12 mm Tube(f) |
| Material | 316 Stainless Steel |
| Fitting Angle | 90° |
| Weight | 0.154 LB |
| EAN or UPC | 820099293158 |

