- Male Standpipe
description
- Legris LF3800 push to connect fittings are well suited to make fluid connections involving aggressive or corrosive fluids or environments, hygienic or sterile areas. The body and threaded components are 316 stainless steel. Elastomer seals are Viton. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. Connection and disconnection are easy and require no tools. Fittings do not deform tubing and are reusable.Nylon, polyurethane, Teflon, copper, or stainless steel tubing can be used.
applications
- Instrumentation
- Printing
- Packaging industry
- Food industry
- Machinery
- Marine
features
- Max. working pressure: 250 psi
- Temperature range: 5 °F to 230 °F
| Fitting Description | Male Standpipe |
| Thread Type | NPT |
| End Types | Tubing & NPT |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Thread Size | 1/4 |
| End Size | 1/4 NPT(m), 3/8 Tube(f) |
| Origin | Stainless Steel Push To Connect Fittings |
| Tube O.D. | 3/8 in |
| Weight | 0.044 LB |
| EAN or UPC | 820099292236 |

