- Male Branch Tee
description
- Legris LF3800 push to connect fittings are well suited to make fluid connections involving aggressive or corrosive fluids or environments, hygienic or sterile areas. The body and threaded components are 316 stainless steel. Elastomer seals are Viton. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. Connection and disconnection are easy and require no tools. Fittings do not deform tubing and are reusable.Nylon, polyurethane, Teflon, copper, or stainless steel tubing can be used.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
- Rotates 360° for ease of assembly
| Origin | Stainless Steel Push To Connect Fittings |
| End Types | Tubing & BSPT |
| No. of Ends | 3 |
| Fitting Description | Male Branch Tee |
| End Size | 1/8 BSPT(m), 5/32 or 4 mm Tube(f) |
| Thread Type | BSPT |
| Fitting Angle | 90° |
| Tube O.D. | 4.000 mm |
| Thread Size | 1/8 |
| Weight | 0.044 LB |
| EAN or UPC | 820099290331 |

