- Straight Union
description
- Legris LF3800 push to connect fittings are well suited to make fluid connections involving aggressive or corrosive fluids or environments, hygienic or sterile areas. The body and threaded components are 316 stainless steel. Elastomer seals are Viton. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. Connection and disconnection are easy and require no tools. Fittings do not deform tubing and are reusable.Nylon, polyurethane, Teflon, copper, or stainless steel tubing can be used.
applications
- Instrumentation
- Printing
- Packaging industry
- Food industry
- Machinery
- Marine
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| No. of Ends | 2 |
| Tube O.D. | 3/16 in |
| Fitting Description | Straight Union |
| Origin | Stainless Steel Push To Connect Fittings |
| End Size | 3/16 Tube(f) |
| Material | 316 Stainless Steel |
| Size Type | Fractional, Equal Ends |
| End Types | Tubing |
| Fitting Angle | Straight |
| Weight | 0.017 LB |
| EAN or UPC | 820099290218 |

