- Male Straight Connector
description
- Fitting materials are stainless steel with FKM elastomer seals and well suited for use with aggressive fluids, harsh hygienic and sterile environments. Thread sealant is intentionally left off so that the end user can choose the appropriate sealant for their application. Connection and disconnection is easy and requires no tools. Fittings are designed to be used with nylon, polyurethane, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include instrumentation, printing, packaging industry, food industry, marine corrosive atmospheres, washdown and medical.
features
- Working temperature: -13 °F to 302 °F
- Working pressure:435 psi
- FKM seal
- Hygienic design reduces retention zones
- Available in NPT, BSPT, BSPP and metric threads
| Fitting Description | Male Connector |
| Tube O.D. | 6.000 mm |
| Thread Size | 1/4 |
| End Types | Tubing & BSPT |
| End Size | 1/4 BSPT(m), 6 mm Tube(f) |
| Origin | Stainless Steel Push To Connect Fittings |
| Fitting Angle | Straight |
| Thread Type | BSPT |
| Size Type | Metric Tube x BSPT Threads |
| Material | 316 Stainless Steel |
| Body Material | 316 Stainless Steel |
| No. of Ends | 2 |
| Weight | 0.035 LB |
| EAN or UPC | 820099289243 |

