- Male Run Tee
description
- Legris LF3800 push to connect fittings are well suited to make fluid connections involving aggressive or corrosive fluids or environments, hygienic or sterile areas. The body and threaded components are 316 stainless steel. Elastomer seals are Viton. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. Connection and disconnection are easy and require no tools. Fittings do not deform tubing and are reusable.Nylon, polyurethane, Teflon, copper, or stainless steel tubing can be used.
features
- Working pressure 250 psi
- Temperature range from 5 °F to 230 °F
- Elbows and tees rotate 360°
| Fitting Description | Male Run Tee |
| Tube O.D. | 10.000 mm |
| Origin | Stainless Steel Push To Connect Fittings |
| Fitting Angle | 90° |
| Thread Size | 3/8 |
| No. of Ends | 3 |
| End Types | Tubing & BSPT |
| End Size | 3/8 BSPT(m), 10 mm Tube(f) |
| Thread Type | BSPT |
| Weight | 0.185 LB |
| EAN or UPC | 820099288758 |

