- Male Run Tee
description
- Legris LF3800 push to connect fittings are well suited to make fluid connections involving aggressive or corrosive fluids or environments, hygienic or sterile areas. The body and threaded components are 316 stainless steel. Elastomer seals are Viton. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. Connection and disconnection are easy and require no tools. Fittings do not deform tubing and are reusable.Nylon, polyurethane, Teflon, copper, or stainless steel tubing can be used.
features
- Working pressure 250 psi
- Temperature range from 5 °F to 230 °F
- Elbows and tees rotate 360°
| Thread Size | 1/8 |
| Origin | Stainless Steel Push To Connect Fittings |
| Tube O.D. | 6.000 mm |
| End Types | Tubing & BSPT |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Size | 1/8 BSPT(m), 6 mm Tube(f) |
| Thread Type | BSPT |
| Fitting Description | Male Run Tee |
| Weight | 0.07 LB |
| EAN or UPC | 820099288451 |

