- Male Branch Tee Swivel
description
- Nickel-plated brass fittings are a significant cost-saving solution in comparison to stainless steel fittings.High phosphorus nickel is approved by the FDA for use in contact with food.Fittings are designed to be used with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Food processing plants
- Dairy farms
- Poultry facilities
- Meat packing houses
- Washdown processes
features
- Elbows and tees rotate 360°
compliances
- 0
| End Types | Tubing & UNF |
| Fitting Angle | 90°, Swivel |
| End Size | 5/32 or 4 mm Tube(f) |
| Fitting Description | Male Branch Tee Swivel |
| No. of Ends | 3 |
| Thread Size | #10 |
| Thread Type | UNF |
| Tube O.D. | 4.000 mm, 5/32 in |
| Size Type | Fractional Sizes |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Weight | 0.043 LB |
| EAN or UPC | 820099286532 |

