- Male Run Tee Swivel
description
- Nickel-plated brass fittings are a significant cost-saving solution in comparison to stainless steel fittings.High phosphorus nickel is approved by the FDA for use in contact with food.Fittings are designed to be used with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Food processing plants
- Dairy farms
- Poultry facilities
- Meat packing houses
- Washdown processes
features
- Max. working pressure: 290 psi
- No sealant
- FDA approved nickel plating
- FDA approved viton seals
| Fitting Angle | 90°, Swivel |
| Thread Type | UNF |
| Thread Size | #10 |
| End Types | Tubing & UNF |
| Size Type | Fractional Sizes |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Fitting Description | Male Run Tee Swivel |
| Tube O.D. | 4.000 mm, 5/32 in |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| End Size | 5/32 or 4 mm Tube(f) |
| No. of Ends | 3 |
| Weight | 0.043 LB |
| EAN or UPC | 820099286198 |

