- Male Connector Fitting Type
- Straight Fitting Angle
- 1/4 in Tube Outer Diameter
| No. of Ends | 2 |
| Thread Size | 3/8 in |
| Thread Sealant | Yes |
| Material | Nickel-Plated Brass |
| Tube O.D. | 1/4 in |
| Thread Type | NPT |
| Fitting Angle | Straight |
| Hex Size 1 | 18 mm |
| Fitting Description | Male Connector |
| Hex Size 2 | 5 mm |
| Fitting Type | Male Connector |
| Height | 0.670 in |
| Weight | 0.06 LB |
| EAN or UPC | 886357147571 |

