Skip to content Skip to navigation menu
Legris3675 10 13

3675 10 13

Nickel-Plated Brass Push-to-Connect Fittings for Chemical, Automation and Food Processing
Item #102115381
  • Stud Fitting Type
  • Straight Fitting Angle
  • 10 mm Tube Outer Diameter
Legris3675 10 13
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stud Fitting Type
  • Straight Fitting Angle
  • 10 mm Tube Outer Diameter

description

  • Made of high phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body with a FKM o-ring, LF3600 forged fittings can be used with all liquids and gaseous fluids compatible with these components, materials and temperatures up to 302 °F (depending on tubing used). Fittings are designed to be used with nylon, polypropylene, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include food processing, medical, washdown and packaging equipment.

features

  • Max. working pressure: 435 psi
  • Working temperature: -13 °F to 302 °F
  • High phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body
  • FKM seal
  • Available in NPT, BSPT, BSPP and metric threads
  • FDA compliant
  • For thread sealant, add 96 suffix to part number (example: 3675 56 14 96)
  • Note: units with thread sealant do not meet FDA compliance
Size Type Metric Tube x BSPT Threads
Hex Size 2 7 mm
Tube O.D. 10.000 mm
Thread Type BSPT
Origin FDA Approved Nickel Plated Brass Fittings
Body Material Nickel-Plated Brass
Fitting Angle Straight
Height 23.000 mm
Thread Size 1/4
Fitting Description Male Connector
No. of Ends 2
Material Nickel-Plated Brass
Hex Size 1 18 mm
Fitting Type Stud Fitting
Weight 0.059 LB
EAN or UPC 820099284804
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison