Skip to content Skip to navigation menu
Legris3616 10 00

3616 10 00

Push to Connect Fitting
Item #103742139
Legris3616 10 00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Nickel-plated brass fittings are a significant cost-saving solution in comparison to stainless steel fittings.High phosphorus nickel is approved by the FDA for use in contact with food.Fittings are designed to be used with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.

applications

  • Dairy farms
  • Poultry facilities
  • Meat packing houses
  • Washdown processes
  • Food processing plants

features

  • Max. working pressure: 290 psi
  • No sealant

compliances

  • 0
Fitting Description Bulkhead Connector
Weight 0.147 LB
EAN or UPC 820099280776
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison