Made of high phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body with a FKM o-ring, LF3600 forged fittings can be used with all liquids and gaseous fluids compatible with these components, materials and temperatures up to 302 °F (depending on tubing used). Fittings are designed to be used with nylon, polypropylene, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include food processing, medical, washdown and packaging equipment.
features
Max. working pressure: 435 psi
Working temperature: -4 °F to 302 °F
High phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body
FKM seal
Available in NPT, BSPT, BSPP and metric threads
FDA compliant
For thread sealant, add 96 suffix to part number (example: 3675 56 14 96)
Note: units with thread sealant do not meet FDA compliance
compliances
0
End Size
5/32 or 4 mm Tube(f)
Material
Nickel-Plated Brass
Fitting Description
Bulkhead Connector
Fitting Angle
Straight
Size Type
Fractional Sizes
No. of Ends
2
End Types
Tubing
Tube O.D.
4.000 mm, 5/32 in
Body Material
Nickel-Plated Brass
Origin
FDA Approved Nickel Plated Brass Fittings
Weight
0.04 LB
EAN or UPC
820099280684
We're here for you
with Service Centers across the country - We have your back