- Female Connector
features
- Max. working pressure: 290 psi
- Working temperature: 5 °F to 190 °F
| Origin | FDA Approved Nickel Plated Brass Fittings |
| Size Type | Fractional Sizes |
| End Types | Tubing & NPT |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Tube O.D. | 1/2 in |
| Thread Size | 3/8 |
| Fitting Description | Female Connector |
| Thread Type | NPT |
| End Size | 1/2 Tube(f) |
| Weight | 0.08 LB |

