- Male Branch Tee Fitting Type
- 90° Fitting Angle
- 1/2 in Tube Outer Diameter
| Thread Size | 1/2 in |
| Fitting Angle | 90° |
| Hex Size | 22 mm |
| Fitting Description | Male Branch Tee |
| Fitting Type | Male Branch Tee |
| No. of Ends | 3 |
| Material | Nickel-Plated Brass |
| Thread Sealant | Yes |
| Tube O.D. | 1/2 in |
| Thread Type | NPT |
| Length | 1.220 in |
| Body Material | Nickel-Plated Brass |
| Height | 1.890 in |
| Weight | 0.263 LB |
| EAN or UPC | 886357148035 |

