- Male Branch Tee Fitting Type
- 90° Fitting Angle
- 3/8 in Tube Outer Diameter
| Length | 1.140 in |
| Hex Size | 22 mm |
| Fitting Type | Male Branch Tee |
| Thread Type | NPT |
| Material | Nickel-Plated Brass |
| Thread Sealant | Yes |
| Body Material | Nickel-Plated Brass |
| Tube O.D. | 3/8 in |
| Height | 1.610 in |
| Thread Size | 1/2 in |
| Fitting Description | Male Branch Tee |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Weight | 0.207 LB |
| EAN or UPC | 886357147977 |

