Skip to content Skip to navigation menu
Legris3608 06 13

3608 06 13

Nickel-Plated Brass Push-to-Connect Fittings for Chemical, Automation and Food Processing
Item #102108557
  • Male Branch Tee 1/4 BSPT to 6mm Tubing
Legris3608 06 13
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Male Branch Tee 1/4 BSPT to 6mm Tubing

description

  • Made of high phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body with a FKM o-ring, LF3600 forged fittings can be used with all liquids and gaseous fluids compatible with these components, materials and temperatures up to 302 °F (depending on tubing used). Fittings are designed to be used with nylon, polypropylene, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include food processing, medical, washdown and packaging equipment.

features

  • Max. working pressure: 435 psi
  • Working temperature: -13 °F to 302 °F
  • High phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body
  • FKM seal
  • Available in NPT, BSPT, BSPP and metric threads
  • FDA compliant
  • For thread sealant, add 96 suffix to part number (example: 3675 56 14 96)
  • Note: units with thread sealant do not meet FDA compliance
Fitting Angle 90°
Size Type Metric Tube x BSPT Threads
Origin FDA Approved Nickel Plated Brass Fittings
Body Material Nickel-Plated Brass
End Types Tubing & BSPT
No. of Ends 3
Tube O.D. 6.000 mm
Thread Type BSPT
Height 30.500 mm
Fitting Description Male Branch Tee
End Size 6 mm Tube(f), 1/4 BSPT(m)
Thread Size 1/4
Material Nickel-Plated Brass
Overall Length 21.500 mm
Weight 0.09 LB
EAN or UPC 820099583778
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison