- Male Branch Tee Swivel for 5/32" or 4 mm O.D. Tubing
- 1/4" NPT
description
- Nickel-plated brass fittings are a significant cost-saving solution in comparison to stainless steel fittings.High phosphorus nickel is approved by the FDA for use in contact with food.Fittings are designed to be used with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Food processing plants
- Dairy farms
- Poultry facilities
- Meat packing houses
- Washdown processes
features
- Elbows and tees rotate 360°
compliances
- 0
| No. of Ends | 3 |
| Tube O.D. | 4.000 mm, 5/32 in |
| Fitting Description | Male Branch Tee Swivel |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| Body Material | Nickel-Plated Brass - FDA Approved |
| End Types | Tubing & NPT |
| Thread Type | NPT |
| Fitting Angle | 90°, Swivel |
| Thread Size | 1/4 |
| End Size | 5/32 or 4 mm Tube(f) |
| Size Type | Fractional Sizes |
| Weight | 0.066 LB |
| EAN or UPC | 820099277646 |

