Made of high phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body with a FKM o-ring, LF3600 forged fittings can be used with all liquids and gaseous fluids compatible with these components, materials and temperatures up to 302 °F (depending on tubing used). Fittings are designed to be used with nylon, polypropylene, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include food processing, medical, washdown and packaging equipment.
features
Max. working pressure: 435 psi
Working temperature: -13 °F to 302 °F
High phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body
FKM seal
Available in NPT, BSPT, BSPP and metric threads
FDA compliant
For thread sealant, add 96 suffix to part number (example: 3675 56 14 96)
Note: units with thread sealant do not meet FDA compliance
No. of Ends
3
Height
28.000 mm
Fitting Description
Tube x Tube Union Tee
Material
Nickel-Plated Brass
Fitting Angle
90°
End Size
6 mm Tube(f)
End Types
Tubing
Origin
FDA Approved Nickel Plated Brass Fittings
Tube O.D.
6.000 mm
Body Material
Nickel-Plated Brass
Overall Length
21.500 mm
Size Type
Metric Sizes
Weight
0.05 LB
EAN or UPC
820099615400
We're here for you
with Service Centers across the country - We have your back