- Union Tee for 5/32" or 4 mm O.D. Tubing
applications
- Food processing plants
- Dairy farms
- Poultry facilities
- Meat packing houses
- Washdown processes
features
- Max. working pressure: 435 psi
- Working temperature: -4 °F to 302 °F
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Size | 5/32 or 4 mm Tube(f) |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| Fitting Description | Tube x Tube Union Tee |
| End Types | Tubing |
| Tube O.D. | 4.000 mm, 5/32 in |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Size Type | Fractional, Equal Ends |
| Weight | 0.032 LB |
| EAN or UPC | 820099276755 |

