- Male Run Tee Swivel
description
- Nickel-plated brass fittings are a significant cost-saving solution in comparison to stainless steel fittings.High phosphorus nickel is approved by the FDA for use in contact with food.Fittings are designed to be used with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Food processing plants
- Dairy farms
- Poultry facilities
- Meat packing houses
- Washdown processes
features
- Max. working pressure: 290 psi
- No sealant
- FDA approved nickel plating
- FDA approved viton seals
| Fitting Description | Male Run Tee Swivel |
| End Types | Tubing & NPT |
| Fitting Angle | 90°, Swivel |
| End Size | 3/8 Tube(f) |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Tube O.D. | 3/8 in |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| Thread Type | NPT |
| No. of Ends | 3 |
| Size Type | Fractional Sizes |
| Thread Size | 1/2 |
| Weight | 0.205 LB |
| EAN or UPC | 820099276618 |

