- Male Run Tee Swivel
description
- Nickel-plated brass fittings are a significant cost-saving solution in comparison to stainless steel fittings.High phosphorus nickel is approved by the FDA for use in contact with food.Fittings are designed to be used with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Food processing plants
- Dairy farms
- Poultry facilities
- Meat packing houses
- Washdown processes
features
- FDA approved viton seals
- FDA approved nickel plating
- No sealant
- Max. working pressure: 290 psi
| Tube O.D. | 3/8 in |
| Fitting Description | Male Run Tee Swivel |
| No. of Ends | 3 |
| Thread Type | NPT |
| Thread Size | 3/8 |
| End Types | Tubing & NPT |
| Fitting Angle | 90°, Swivel |
| End Size | 3/8 Tube(f) |
| Size Type | Fractional Sizes |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| Weight | 0.176 LB |
| EAN or UPC | 820099276588 |

