- Male Run Tee Swivel
description
- Nickel-plated brass fittings are a significant cost-saving solution in comparison to stainless steel fittings.High phosphorus nickel is approved by the FDA for use in contact with food.Fittings are designed to be used with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Food processing plants
- Dairy farms
- Poultry facilities
- Meat packing houses
- Washdown processes
features
- Max. working pressure: 290 psi
- No sealant
- FDA approved nickel plating
- FDA approved viton seals
| Tube O.D. | 1/4 in |
| Thread Size | 3/8 |
| Fitting Angle | 90°, Swivel |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Fitting Description | Male Run Tee Swivel |
| End Types | Tubing & NPT |
| End Size | 1/4 Tube(f) |
| Thread Type | NPT |
| Size Type | Fractional Sizes |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| No. of Ends | 3 |
| Weight | 0.099 LB |
| EAN or UPC | 820099276526 |

