- Male Run Tee Swivel
description
- Nickel-plated brass fittings are a significant cost-saving solution in comparison to stainless steel fittings.High phosphorus nickel is approved by the FDA for use in contact with food.Fittings are designed to be used with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Food processing plants
- Dairy farms
- Poultry facilities
- Meat packing houses
- Washdown processes
features
- Max. working pressure: 290 psi
- No sealant
- FDA approved nickel plating
- FDA approved viton seals
| No. of Ends | 3 |
| Tube O.D. | 4.000 mm, 5/32 in |
| End Types | Tubing & NPT |
| Thread Type | NPT |
| Fitting Description | Male Run Tee Swivel |
| Fitting Angle | 90°, Swivel |
| Size Type | Fractional Sizes |
| Thread Size | 1/8 |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| End Size | 5/32 or 4 mm Tube(f) |
| Weight | 0.044 LB |
| EAN or UPC | 820099276120 |

