- Male Connector for 5/32" or 4 mm O.D Tubing to 10-31 UNF
applications
- Packaging equipment
- Washdown
- Medical
- Food industry
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 250 °F
- Internal hex allows ease of assembly in tight places
| Fitting Description | Male Connector |
| Size Type | Fractional Sizes |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Tube O.D. | 4.000 mm, 5/32 in |
| Thread Type | UNF |
| Fitting Angle | Straight |
| End Types | Tubing & UNF |
| No. of Ends | 2 |
| End Size | 5/32 or 4 mm Tube(f) |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| Thread Size | #10-32 |
| Weight | 0.018 LB |
| EAN or UPC | 820099274379 |

