- Twin Banjo Body for 4mm O.D. Tubing
- 1/4" Male BSPP
| Body Material | Nylon |
| Material | Nylon Body |
| Hex Size | 20 mm |
| End Size | 4 mm Tube(f) |
| Overall Length | 22 mm |
| Fitting Description | Twin Banjo Body |
| Tube O.D. | 4.000 mm |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Fitting Angle | 90° |
| End Types | Tubing & BSPP |
| No. of Ends | 3 |
| Weight | 0.022 LB |
| EAN or UPC | 820099533155 |

