- Double Banjo Body for 8mm O.D. Tubing
- 1/4" Male BSPP
| End Types | Tubing & BSPP |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| Body Material | Nylon |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| End Size | 8 mm Tube(f) |
| Material | Nylon Body |
| Tube O.D. | 8.000 mm |
| Fitting Description | Double Banjo Body |
| Hex Size | 20 mm |
| Weight | 0.037 LB |
| EAN or UPC | 820099272832 |

