- Double Banjo Body for 6mm O.D. Tubing
- 1/8" Male BSPP
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Fitting Angle | 90° |
| End Size | 6 mm Tube(f) |
| Tube O.D. | 6.000 mm |
| Material | Nylon Body |
| Body Material | Nylon |
| Fitting Description | Double Banjo Body |
| End Types | Tubing & BSPP |
| No. of Ends | 3 |
| Hex Size | 16 mm |
| Weight | 0.024 LB |
| EAN or UPC | 820099272740 |

