- Double Banjo Body for 4mm O.D. Tubing
- 1/8" Male BSPP
| End Types | Tubing & BSPP |
| Body Material | Nylon |
| End Size | 4 mm Tube(f) |
| No. of Ends | 3 |
| Fitting Description | Double Banjo Body |
| Fitting Angle | 90° |
| Material | Nylon Body |
| Tube O.D. | 4.000 mm |
| Hex Size | 16 mm |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Weight | 0.017 LB |
| EAN or UPC | 820099272665 |

