- Stacking Banjo for 2 Body High Module for 5mm Male Metric Port Size
| End Size | M5x0.8(m) |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Fitting Angle | 90° |
| Fitting Description | Stacking Banjo for 2 Body High Module |
| Thread Type | Metric |
| End Types | Tubing & Metric Thread |
| Material | Zinc-plated steel, complete with sealing washer |
| No. of Ends | 3 |
| Height | 27.000 mm |
| Thread Size | M5 |
| Hex Size | 8 mm |
| Body Material | Brass |
| Weight | 0.008 LB |
| EAN or UPC | 820099270593 |

