- Stacking Banjo for 2 Body High Module for 3/8" Male BSPP
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Fitting Description | Stacking Banjo for 2 Body High Module |
| Hex Size | 22 mm |
| No. of Ends | 3 |
| End Size | 3/8 BSPP(m) |
| Fitting Angle | 90° |
| Height | 41.000 mm |
| End Types | Tubing & BSPP |
| Material | Zinc-plated steel, complete with sealing washer |
| Body Material | Brass |
| Weight | 0.105 LB |
| EAN or UPC | 820099270562 |

