- Stacking Banjo for 2 Body High Module for 1/8" Male BSPP
| Body Material | Brass |
| Fitting Angle | 90° |
| Material | Zinc-plated steel, complete with sealing washer |
| No. of Ends | 3 |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Hex Size | 14 mm |
| End Types | Tubing & BSPP |
| Fitting Description | Stacking Banjo for 2 Body High Module |
| Height | 40.000 mm |
| End Size | 1/8 BSPP(m) |
| Weight | 0.044 LB |
| EAN or UPC | 820099270357 |

