- Single Banjo Bolt for 3/8" Male BSPP
| Fitting Description | Single Banjo Bolt |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Height | 24.000 mm |
| End Types | Tubing & BSPP |
| Fitting Angle | 90° |
| Material | Zinc-plated steel, complete with sealing washer |
| No. of Ends | 2 |
| Hex Size | 22 mm |
| Body Material | Brass |
| End Size | 3/8 BSPP(m) |
| Weight | 0.083 LB |
| EAN or UPC | 820099269948 |

