- Female Threaded Banjo Bolt for 1/4" Female BSPP & 1/4" Male BSPP
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Hex Size | 17 mm |
| Fitting Description | Female Threaded Banjo Bolt |
| End Types | Tubing & BSPP |
| End Size | 1/4 BSPP(m) |
| Material | Zinc-plated steel, complete with sealing washer |
| Body Material | Brass |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Height | 32.500 mm |
| Weight | 0.052 LB |
| EAN or UPC | 820099269559 |

