- Self-Sealing Male Fitting for 8mm O.D. Tubing
- 1/8" Male BSPP
| Height | 29.500 mm |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Fitting Description | Self-Sealing Male Fitting |
| Material | Nickel-Plated Brass |
| No. of Ends | 2 |
| Hex Size | 14 mm |
| End Size | 8 mm Tube(f) |
| Overall Length | 10 mm |
| Tube O.D. | 8.000 mm |
| Body Material | Nickel-Plated Brass |
| End Types | Tubing & BSPP |
| Fitting Angle | Straight |
| Weight | 0.055 LB |
| EAN or UPC | 820099269412 |

