- Self-Sealing Male Fitting for 4mm O.D. Tubing
- 1/8" Male BSPP
| End Size | 4 mm Tube(f) |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Material | Nickel-Plated Brass |
| End Types | Tubing & BSPP |
| Fitting Angle | Straight |
| Tube O.D. | 4.000 mm |
| Hex Size | 13 mm |
| Fitting Description | Self-Sealing Male Fitting |
| Overall Length | 7.5 mm |
| Body Material | Nickel-Plated Brass |
| No. of Ends | 2 |
| Height | 18.000 mm |
| Weight | 0.039 LB |
| EAN or UPC | 820099269276 |

