- Connector for 3 Tubes in Line for 8mm O.D. Tubing
| End Types | Tubing |
| Fitting Description | Connector for 3 Tubes in Line |
| No. of Ends | 3 |
| Overall Length | 44.5 mm |
| Height | 46.000 mm |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Fitting Angle | Straight |
| Material | Nylon Body |
| Tube O.D. | 8.000 mm |
| Body Material | Nylon |
| End Size | 8 mm Tube(f) |
| Weight | 0.095 LB |
| EAN or UPC | 820099269221 |

