- Connector for 3 Tubes in Line for 4mm O.D. Tubing
| Tube O.D. | 4.000 mm |
| No. of Ends | 3 |
| Overall Length | 39.5 mm |
| End Size | 4 mm Tube(f) |
| End Types | Tubing |
| Fitting Description | Connector for 3 Tubes in Line |
| Height | 36.500 mm |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Body Material | Nylon |
| Fitting Angle | Straight |
| Material | Nylon Body |
| Weight | 0.059 LB |
| EAN or UPC | 820099269146 |

