- Connector for 2 Tubes in Line for 6mm O.D. Tubing
| Fitting Angle | Straight |
| Material | Nylon Body |
| Tube O.D. | 6.000 mm |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Body Material | Nylon |
| Height | 36.500 mm |
| No. of Ends | 2 |
| Fitting Description | Connector for 2 Tubes in Line |
| End Size | 6 mm Tube(f) |
| End Types | Tubing |
| Overall Length | 30 mm |
| Weight | 0.057 LB |
| EAN or UPC | 820099269023 |

