- Connector for 2 Tubes in Line for 4mm O.D. Tubing
| No. of Ends | 2 |
| Fitting Description | Connector for 2 Tubes in Line |
| Height | 36.500 mm |
| End Size | 4 mm Tube(f) |
| Fitting Angle | Straight |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| End Types | Tubing |
| Tube O.D. | 4.000 mm |
| Body Material | Nylon |
| Material | Nylon Body |
| Overall Length | 30 mm |
| Weight | 0.044 LB |
| EAN or UPC | 820099268989 |

