- Multiple Tee w/Mounting Holes for 10mm O.D. Tubing to 8mm O.D. Tubing
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Max. working pressure: 290 psi
| Tube O.D. 2 | 5/16 in, 8 mm |
| Origin | Plastic Push to Connect Fittings |
| End Types | Tubing |
| Overall Length | 81 mm |
| Height | 36.000 mm |
| Tube O.D. 1 | 10 mm |
| No. of Ends | 5 |
| Fitting Description | Multiple Tee w/ Mounting Holes |
| End Size | 10 mm Tube(f) |
| Size Type | Metric Sizes |
| Fitting Angle | 90° |
| Material | Nylon Body |
| Weight | 0.132 LB |
| EAN or UPC | 820099265681 |

