- Modular Plug-in Connector for 4mm O.D. Tubing w/ 10 Outlets
| No. of Ends | 11 |
| End Types | Tubing |
| End Size | 4 mm Tube(f) |
| Body Material | Nylon |
| Fitting Description | Modular Plug-in Connector |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Material | Nylon Body |
| Tube O.D. | 4.000 mm |
| Fitting Angle | 90° |
| Weight | 0.233 LB |
| EAN or UPC | 820099264608 |

