- Male Elbow
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| End Types | Tubing & UNF |
| End Size | 3 mm Tube(f), 10-32 UNF(m) |
| Body Material | Nickel-Plated Brass |
| No. of Ends | 2 |
| Thread Size | #10-32 |
| Thread Type | UNF |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| Tube O.D. | 3.000 mm |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Weight | 0.008 LB |
| EAN or UPC | 820099264486 |

