- Male Stud Fitting
description
- Nickel-plated brass fittings provide a solution for pneumatic applications and other fluids in aggressive environments where stainless steel is not necessary.They offer a significant savings compared to stainless steel.Compatible with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Automotive
- Packaging industry
- Food industry
- Paper mills
- Woodworking
- Washdown processes
features
- Max. working pressure: 290 psi
- Thread sealant is pre-applied
- External and internal nickel-plated before assembly
| Fitting Description | Male Stud Fitting |
| Tube O.D. | 3.000 mm |
| Thread Size | #10 |
| Fitting Angle | Straight |
| Thread Type | UNF |
| End Types | Tubing & UNF |
| Body Material | Nickel-Plated Brass |
| End Size | 3 mm Tube(f), 10-32 UNF(m) |
| No. of Ends | 2 |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Weight | 0.004 LB |
| EAN or UPC | 820099264158 |

