- Reducer Fitting for 3mm O.D. Tubing to 4mm O.D. Tubing
description
- Nickel-plated brass fittings provide a solution for pneumatic applications and other fluids in aggressive environments where stainless steel is not necessary.They offer a significant savings compared to stainless steel.Compatible with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
| End Size | 3 mm Tube(f), 4 mm Tube(f) |
| Overall Length | 28 mm |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Body Material | Nickel-Plated Brass |
| Material | Nickel-Plated Brass |
| Tube O.D. 1 | 3 mm |
| Fitting Description | Reducer |
| Tube O.D. 2 | 4 mm |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Types | Tubing |
| Weight | 0.002 LB |
| EAN or UPC | 820099263397 |

