- Banjo Style Elbow
- 3 mm Tube OD
- 10-32 UNF Thread
description
- Nickel-plated brass fittings provide a solution for pneumatic applications and other fluids in aggressive environments where stainless steel is not necessary.They offer a significant savings compared to stainless steel.Compatible with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Automotive
- Packaging industry
- Food industry
- Paper mills
- Woodworking
- Washdown processes
features
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Thread Size | #10 |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Size | 3 mm Tube(f), 10-32 UNF(m) |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| End Types | Tubing & UNF |
| Body Material | Nickel-Plated Brass |
| Tube O.D. | 3.000 mm |
| Thread Type | UNF |
| Fitting Description | 90° Banjo Elbow |
| Weight | 0.011 LB |
| EAN or UPC | 820099263021 |

