- Union Tee Fitting for 3mm O.D. Tubing
description
- Nickel-plated brass fittings provide a solution for pneumatic applications and other fluids in aggressive environments where stainless steel is not necessary.They offer a significant savings compared to stainless steel.Compatible with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Packaging industry
- Food industry
- Paper mills
- Woodworking
- Washdown processes
- Automotive
features
- Max. working pressure: 290 psi
- Working temperature: 5 °F to 190 °F
| Fitting Description | Tube x Tube Union Tee |
| Tube O.D. | 3.000 mm |
| Body Material | Nickel-Plated Brass |
| Size Type | Metric, Equal |
| End Types | Tubing |
| No. of Ends | 3 |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Material | Nickel-Plated Brass |
| Fitting Angle | 90° |
| End Size | 3 mm Tube(f) |
| Height | 13.500 mm |
| Weight | 0.008 LB |
| EAN or UPC | 820099261294 |

