
- Male Stud Elbow Push-In Connector
- 90° Fitting Angle
- 16 mm Tube OD
- 1/2 BSPP Thread
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
Fitting Angle | 90° |
Material | Nickel-Plated Brass |
Fitting Description | 90° Male Elbow |
No. of Ends | 2 |
End Types | Tubing & BSPP |
Tube O.D. | 16.000 mm |
Size Type | Metric Sizes |
End Size | 16 mm Tube |
Body Material | Nickel-Plated Brass |
Thread Size | 1/2 |
Thread Type | BSPP |
Weight | 0.079 LB |
