- Male Elbow for 8mm O.D. Tubing
- 1/2" Male BSPP
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| End Types | Tubing & BSPP |
| Hex Size | 24 mm |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| Thread Type | BSPP |
| Thread Size | 1/2 |
| Origin | Plastic Push to Connect Fittings |
| Height | 19.000 mm |
| Size Type | Metric Sizes |
| No. of Ends | 2 |
| Material | nylon body nickel-plated brass with "O" ring seal, nickel-plated brass base |
| Tube O.D. | 5/16 in, 8.000 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| Overall Length | 23 mm |
| Weight | 0.055 LB |
| EAN or UPC | 820099538372 |

