- Male Elbow for 6mm O.D. Tubing
- 7mm Male Metric Port Size
| Thread Size | M7 |
| Overall Length | 16 mm |
| Thread Type | Metric |
| Height | 17.500 mm |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Material | nylon body nickel-plated brass with "O" ring seal, nickel-plated brass base |
| Fitting Description | Male Elbow |
| Tube O.D. | 6.000 mm |
| End Size | 6 mm Tube(f) |
| Hex Size | 10 mm |
| End Types | Tubing & Metric Thread |
| Weight | 0.028 LB |
| EAN or UPC | 820099258799 |

